Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN RECP BOX

  • Mfr # GTS02R181P

  • Zoro # G207562414


product price: $25.29
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R181P
Zoro #
G207562414
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Insert Material
Neoprene
No. of Contacts
10
Amperage Rating
13A
Insert Arrangement
18-1
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Pin
Termination Method
Solder
Connector Type
Connector Circular
Connector Style
Receptacle
Contacts Supplied
Yes
Contact Material
Copper Alloy
Orientation
Straight
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Contact Mating Life
500
Mounting Type
Box - Front Mount
Sealing
IP67
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Service Rating
A (B,C,F,G) I (all others)
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.