
GT 10C 1016 PIN RECP BOX RM
Mfr # GTC0301819PA24027
Zoro # G607562434
product price: $40.95
/eaKey Features
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
250
No. of Contacts
10
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC0301819PA24027
Zoro #
G607562434
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Connector Style
Receptacle
Insert Material
Neoprene
Operating Voltage DC
250
No. of Contacts
10
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Insert Arrangement
18-19
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.