Zoro Homepage

GT 10C 1016 PIN RECP BOX RM

  • Mfr # GTC0301819PB30

  • Zoro # G507562374


product price: $40.95
/ea

Key Features

Contact Style
Pin
Endbell Type
None
No. of Contacts
10
Insert Material
Neoprene
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0301819PB30
Zoro #
G507562374
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Style
Pin
Endbell Type
None
No. of Contacts
10
Insert Material
Neoprene
Connector Style
Receptacle
Contact Plating
Gold
Sealing
Unsealed
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
18-19
Operating Voltage AC V RMS Max
200
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Shell Material
Aluminum Alloy
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Service Rating
A
Operating Voltage DC
250
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Contacts Supplied
Yes
Contact Material
Copper Alloy
Shell Color
Olive Drab
Connector Type
Circular
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.