Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN RECP BOX RM

  • Mfr # GTC030181P

  • Zoro # G707174223


product price: $25.95
/ea

Key Features

Sealing
Unsealed
Insert Arrangement
18-1
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030181P
Zoro #
G707174223
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Sealing
Unsealed
Insert Arrangement
18-1
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16
Connector Style
Receptacle
No. of Contacts
10
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Shielding
Yes
Contact Style
Pin
Connector Type
Connector Circular
Insert Rotation/Keying
Normal
Endbell Type
None
Service Rating
A (B,C,F,G) I (all others)
Termination Method
Crimp
Contact Plating
Silver
Contact Material
Copper Alloy
Contact Mating Life
500
Orientation
Straight
Shell Color
Olive Drab
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Amperage Rating
13A
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.