
GT 10C 1016 PIN RECP BOX RM
Mfr # GTC030181PA24027
Zoro # G507562473
product price: $40.99
/eaKey Features
Amperage Rating
13A
Insert Material
Neoprene
No. of Contacts
10
Contact Size
10#16
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC030181PA24027
Zoro #
G507562473
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
10#16
Details
Amperage Rating
13A
Insert Material
Neoprene
No. of Contacts
10
Contact Style
Pin
Insert Arrangement
18-1
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.