Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN RECP BOX RM

  • Mfr # GTC030181PLC

  • Zoro # G607174330


product price: $18.75
/ea

Key Features

Contact Plating
Silver
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Insert Arrangement
18-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030181PLC
Zoro #
G607174330
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Plating
Silver
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
Insert Arrangement
18-1
Insert Material
Neoprene
Shell Color
Olive Drab
No. of Contacts
10
Grommet & Seals Material
Neoprene
Contact Style
Pin
Contact Mating Life
500
Contact Material
Copper Alloy
Termination Method
Crimp
Service Rating
A (B,C,F,G) I (all others)
Mounting Type
Wall - Rear Mount
Orientation
Straight
Sealing
Unsealed
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
No
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Endbell Type
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.