Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN RECP BOX RM

  • Mfr # GTCL030181PB30

  • Zoro # G607562359


product price: $45.55
/ea

Key Features

Grommet & Seals Material
Neoprene
Insert Arrangement
18-1
Service Rating
A (B,C,F,G) I (all others)
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL030181PB30
Zoro #
G607562359
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Grommet & Seals Material
Neoprene
Insert Arrangement
18-1
Service Rating
A (B,C,F,G) I (all others)
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Shielding
Yes
Amperage Rating
13A
Connector Style
Receptacle
Contacts Supplied
Yes
Sealing
Unsealed
Orientation
Straight
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
10
Shell Material
Aluminum Alloy
Contact Plating
Gold
Contact Material
Copper Alloy
Contact Style
Pin
Endbell Type
None
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Connector Type
Circular
Mounting Type
Wall - Rear Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.