Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN RECP BOX RM

  • Mfr # GTCL030181PLC

  • Zoro # G307562352


product price: $23.29
/ea

Key Features

Insert Arrangement
18-1
Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL030181PLC
Zoro #
G307562352
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-1
Operating Voltage DC
700
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
No. of Contacts
10
Insert Material
Neoprene
Service Rating
A (B,C,F,G) I (all others)
Connector Style
Receptacle
Sealing
Unsealed
Shell Material
Aluminum Alloy
Orientation
Straight
Termination Method
Crimp
Contacts Supplied
No
Contact Material
Copper Alloy
Endbell Type
None
Insert Rotation/Keying
Normal
Shielding
Yes
Mounting Type
Wall - Rear Mount
Amperage Rating
13A
Contact Mating Life
500
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.