Zoro Homepage

GT 10C 1016 PIN RECP BOX RM

  • Mfr # GTCL030181PW

  • Zoro # G307562277


product price: $30.79
/ea

Key Features

Insert Arrangement
18-1
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL030181PW
Zoro #
G307562277
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-1
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
No. of Contacts
10
Contacts Supplied
Yes
Rotation Angle
70
Operating Voltage DC
700
Contact Material
Copper Alloy
Contact Style
Pin
Shielding
Yes
Insert Material
Neoprene
Mounting Type
Wall - Rear Mount
Endbell Type
None
Service Rating
A (B,C,F,G) I (all others)
Sealing
Unsealed
Termination Method
Crimp
Orientation
Straight
Contact Mating Life
500
Insert Rotation/Keying
W
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.