Zoro Homepage

GT 10C 1016 PIN RECP BOX RM

  • Mfr # GTCL030181PWB30

  • Zoro # G707562341


product price: $45.55
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Mating Life
500
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL030181PWB30
Zoro #
G707562341
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Shell Material
Aluminum Alloy
Contact Mating Life
500
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Contacts Supplied
Yes
Insert Arrangement
18-1
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Crimp Wire Gauge
20, 18, 16
Mounting Type
Wall - Rear Mount
Amperage Rating
13A
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Shielding
Yes
Contact Plating
Gold
Contact Material
Copper Alloy
Service Rating
A (B,C,F,G) I (all others)
Connector Type
Circular
Sealing
Unsealed
No. of Contacts
10
Rotation Angle
70
Operating Voltage DC
700
Endbell Type
None
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.