Zoro Homepage

GT 10C 1016 PIN RECP BOX RM

  • Mfr # GTCL030181PXB30

  • Zoro # G007562423


product price: $45.55
/ea

Key Features

Connector Type
Circular
Termination Method
Crimp
Operating Voltage DC
700
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTCL030181PXB30
Zoro #
G007562423
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Type
Circular
Termination Method
Crimp
Operating Voltage DC
700
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shell Color
Olive Drab
Insert Rotation/Keying
X
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Contact Style
Pin
Contact Plating
Gold
Insert Arrangement
18-1
Mounting Type
Wall - Rear Mount
Endbell Type
None
Grommet & Seals Material
Neoprene
Orientation
Straight
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Service Rating
A (B,C,F,G) I (all others)
Insert Material
Neoprene
Contact Mating Life
500
Shell Material
Aluminum Alloy
Sealing
Unsealed
Contacts Supplied
Yes
Rotation Angle
145

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.