Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 PIN RECP WALL RM

  • Mfr # GTC0301819P

  • Zoro # G507562435


product price: $25.95
/ea

Key Features

Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Contact Style
Pin
Insert Arrangement
18-19
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0301819P
Zoro #
G507562435
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Contact Style
Pin
Insert Arrangement
18-19
Crimp Wire Gauge
20, 18, 16
Service Rating
A
Shell Material
Aluminum Alloy
Contact Plating
Silver
Endbell Type
None
Shell Plating
Olive Drab Cadmium
No. of Contacts
10
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Shielding
Yes
Insert Material
Neoprene
Operating Voltage DC
250
Mounting Type
Wall - Rear Mount
Amperage Rating
13A
Termination Method
Crimp
Operating Voltage AC V RMS Max
200
Specification
MIL-DTL-5015 Type
Contact Mating Life
500
Orientation
Straight
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Sealing
Unsealed
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.