Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 SKT PLUG

  • Mfr # GTC06CF1819S

  • Zoro # G807512956


product price: $49.49
/ea

Key Features

Contacts Supplied
Yes
Contact Plating
Silver
Operating Voltage DC
700
Sealing
IP67
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06CF1819S
Zoro #
G807512956
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contacts Supplied
Yes
Contact Plating
Silver
Operating Voltage DC
700
Sealing
IP67
Connector Style
Plug
Insert Arrangement
18-19
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
Normal
Endbell Type
Gland Sealed - Cable Clamp
Contact Style
Socket
Shell Material
Aluminum Alloy
Amperage Rating
13A
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Service Rating
A
Shielding
Yes
No. of Contacts
10
Shell Color
Olive Drab
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.