Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 SKT PLUG

  • Mfr # GTC06F181S025LC

  • Zoro # G607513337


product price: $51.49
/ea

Key Features

Grommet & Seals Material
Neoprene
Contact Plating
Silver
Amperage Rating
13A
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F181S025LC
Zoro #
G607513337
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Grommet & Seals Material
Neoprene
Contact Plating
Silver
Amperage Rating
13A
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Black Anodized
Contact Mating Life
500
Contacts Supplied
No
Endbell Type
Environmental - Cable Clamp
Orientation
Straight
Shielding
Yes
Insert Rotation/Keying
Normal
Mounting Type
Cable
Shell Material
Aluminum Alloy
Sealing
IP67
No. of Contacts
10
Connector Type
Connector Circular
Contact Style
Socket
Contact Material
Copper Alloy
Service Rating
A (B,C,F,G) I (all others)
Shell Color
Black
Connector Style
Plug
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Insert Arrangement
18-1
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.