Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 SKT PLUG

  • Mfr # GTS06AF181S025

  • Zoro # G807514257


product price: $41.59
/ea

Key Features

Insert Arrangement
18-1
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Endbell Type
Cable Clamp - Extended
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF181S025
Zoro #
G807514257
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Arrangement
18-1
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Endbell Type
Cable Clamp - Extended
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A (B,C,F,G) I (all others)
Insert Material
Neoprene
Orientation
Straight
Amperage Rating
13A
Termination Method
Crimp
Mounting Type
Cable
No. of Contacts
10
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Mating Life
500
Shell Color
Black
Sealing
Unsealed
Contact Material
Copper Alloy
Shell Plating
Black Anodized
Insert Rotation/Keying
Normal
Contact Plating
Silver
Connector Style
Plug
Connector Type
Circular
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.