Zoro Homepage

GT 10C 1016 SKT RECP BOX

  • Mfr # GTC02R181S

  • Zoro # G407500872


product price: $28.35
/ea

Key Features

Amperage Rating
13A
Connector Type
Connector Circular
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R181S
Zoro #
G407500872
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Amperage Rating
13A
Connector Type
Connector Circular
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Style
Socket
Mounting Type
Box - Front Mount
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Service Rating
A (B,C,F,G) I (all others)
Insert Arrangement
18-1
Contact Material
Copper Alloy
Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Shielding
Yes
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Sealing
IP67
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
No. of Contacts
10
Termination Method
Crimp
Orientation
Straight
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.