Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 SKT RECP BOX

  • Mfr # GTC02R181SZ

  • Zoro # G607500870


product price: $28.35
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Insert Arrangement
18-1
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC02R181SZ
Zoro #
G607500870
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Crimp Wire Gauge
20, 18, 16
Insert Arrangement
18-1
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Amperage Rating
13A
No. of Contacts
10
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Style
Socket
Insert Material
Neoprene
Service Rating
A (B,C,F,G) I (all others)
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Mounting Type
Box - Front Mount
Orientation
Straight
Endbell Type
Threaded - UNEF - Ext
Sealing
IP67
Contact Material
Copper Alloy
Contact Plating
Silver
Connector Type
Circular
Insert Rotation/Keying
Z
Contacts Supplied
Yes
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.