Zoro Homepage

GT 10C 1016 SKT RECP BOX

  • Mfr # GTS02R181SW

  • Zoro # G407500698


product price: $26.65
/ea

Key Features

Contact Mating Life
500
No. of Contacts
10
Amperage Rating
13A
Insert Arrangement
18-1
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R181SW
Zoro #
G407500698
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Contact Mating Life
500
No. of Contacts
10
Amperage Rating
13A
Insert Arrangement
18-1
Sealing
IP67
Shell Material
Aluminum Alloy
Service Rating
A (B,C,F,G) I (all others)
Orientation
Straight
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Receptacle
Shielding
Yes
Mounting Type
Box - Front Mount
Rotation Angle
70
Grommet & Seals Material
Neoprene
Contact Plating
Silver
Contacts Supplied
Yes
Termination Method
Crimp
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
W
Crimp Wire Gauge
20, 18, 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.