Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 SKT RECP BOX

  • Mfr # GTS02R181SY

  • Zoro # G607500757


product price: $26.65
/ea

Key Features

Connector Style
Receptacle
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R181SY
Zoro #
G607500757
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Connector Style
Receptacle
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Style
Socket
Insert Arrangement
18-1
Rotation Angle
215
No. of Contacts
10
Orientation
Straight
Mounting Type
Box - Front Mount
Termination Method
Crimp
Contact Mating Life
500
Service Rating
A (B,C,F,G) I (all others)
Grommet & Seals Material
Neoprene
Contact Material
Copper Alloy
Contact Plating
Silver
Insert Rotation/Keying
Y
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Type
Circular
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Amperage Rating
13A
Sealing
IP67
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.