Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 10C 1016 SKT RECP BOX RM

  • Mfr # GTC0301819S

  • Zoro # G407501831


product price: $28.79
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Endbell Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0301819S
Zoro #
G407501831
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Endbell Type
None
No. of Contacts
10
Orientation
Straight
Service Rating
A
Connector Type
Connector Circular
Sealing
Unsealed
Contact Style
Socket
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Mating Life
500
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Mounting Type
Wall - Rear Mount
Amperage Rating
13A
Operating Voltage DC
700
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Shielding
Yes
Grommet & Seals Material
Neoprene
Insert Arrangement
18-19
Connector Style
Receptacle
Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.