Zoro Homepage

GT 10C 1016 SKT RECP BOX RM

  • Mfr # GTC030181S

  • Zoro # G107171143


product price: $27.39
/ea

Key Features

Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Shielding
Yes
Contact Mating Life
500
Sealing
Unsealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030181S
Zoro #
G107171143
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16

Details

Insert Material
Neoprene
Specification
MIL-DTL-5015 Type
Shielding
Yes
Contact Mating Life
500
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Service Rating
A (B,C,F,G) I (all others)
Endbell Type
None
Orientation
Straight
Connector Type
Connector Circular
Contacts Supplied
Yes
Amperage Rating
13A
Connector Style
Receptacle
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Contact Style
Socket
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
No. of Contacts
10
Shell Color
Olive Drab
Insert Arrangement
18-1
Mounting Type
Wall - Rear Mount
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.