Zoro Homepage

GT 12C 1212 PIN RECP BOX

  • Mfr # GTS02R2851P

  • Zoro # G707562693


product price: $43.15
/ea

Key Features

Insert Arrangement
28-51
Shielding
Yes
No. of Contacts
12
Mounting Type
Box - Front Mount
Contact Size
10#16, 7#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS02R2851P
Zoro #
G707562693
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16, 7#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.