Zoro Homepage

GT 12C 1212 PIN RECP WALL

  • Mfr # GTC00G22851PX

  • Zoro # G307562567


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Contact Size
10#16, 7#12
Operating Voltage DC
700
Termination Method
Crimp
Insert Arrangement
28-51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC00G22851PX
Zoro #
G307562567
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16, 7#12

Details

Contact Style
Pin
Operating Voltage DC
700
Termination Method
Crimp
Insert Arrangement
28-51
Connector Style
Receptacle
Amperage Rating
13A & 23A
No. of Contacts
12
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.