Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 12C 1212 PIN RECP WALL

  • Mfr # GTC0302851PX

  • Zoro # G607562571


product price: $52.35
/ea

Key Features

Contacts Supplied
Yes
Service Rating
A
Contact Material
Copper Alloy
Contact Mating Life
500
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302851PX
Zoro #
G607562571
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16, 7#12

Details

Contacts Supplied
Yes
Service Rating
A
Contact Material
Copper Alloy
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
14, 12
Termination Method
Crimp
Connector Type
Circular
Endbell Type
None
Operating Voltage AC V RMS Max
500
No. of Contacts
12
Contact Style
Pin
Operating Voltage DC
700
Insert Arrangement
28-51
Amperage Rating
13A & 23A
Sealing
Unsealed
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount
Shell Color
Olive Drab
Insert Rotation/Keying
X
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Shielding
Yes
Rotation Angle
135
Shell Material
Aluminum Alloy
Connector Style
Plug
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.