Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 12C 1212 PIN RECP WALL

  • Mfr # GTS0302851P

  • Zoro # G307562383


product price: $44.85
/ea

Key Features

Service Rating
A
Insert Arrangement
28-51
Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302851P
Zoro #
G307562383
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#16, 7#12

Details

Service Rating
A
Insert Arrangement
28-51
Grommet & Seals Material
Neoprene
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Endbell Type
None
Contact Style
Pin
Mounting Type
Wall - Rear Mount
Orientation
Straight
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Sealing
Unsealed
Amperage Rating
13A & 23A
No. of Contacts
12
Shell Color
Olive Drab
Shielding
Yes
Contact Material
Copper Alloy
Contacts Supplied
Yes
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Crimp Wire Gauge
14, 12
Termination Method
Solder
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.