Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 12C 1212 SKT PLUG

  • Mfr # GTC06F2851S025

  • Zoro # G807511959


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Contact Material
Copper Alloy
Shell Plating
Black Anodized
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2851S025
Zoro #
G807511959
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Service Rating
A
Contact Material
Copper Alloy
Shell Plating
Black Anodized
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Orientation
Straight
Contacts Supplied
Yes
Shielding
Yes
Contact Style
Pin
Termination Method
Crimp
No. of Contacts
12
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Plating
Silver
Operating Voltage DC
1250(J) 700(all others)
Crimp Wire Gauge
14, 12
Shell Color
Black
Connector Type
Connector Circular
Insert Arrangement
28-51
Connector Style
Plug
Amperage Rating
13A & 46A
Endbell Type
Environmental - Cable Clamp
Insert Rotation/Keying
Normal
Specification
MIL-DTL-5015 Type
Sealing
IP67
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.