Zoro Homepage

GT 12C 1212 SKT RECP

  • Mfr # GTC030G2851S

  • Zoro # G907504639


product price: $89.45
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Crimp Wire Gauge
14, 12
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030G2851S
Zoro #
G907504639
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Contact Style
Pin
Crimp Wire Gauge
14, 12
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Shielding
Yes
Connector Type
Circular
Operating Voltage DC
1250(J) 700(all others)
Orientation
Straight
Shell Color
Olive Drab
Contacts Supplied
Yes
Contact Plating
Silver
Connector Style
Plug
Sealing
IP67
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Amperage Rating
13A & 46A
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Endbell Type
Heat Shrink Adaptor
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium
No. of Contacts
12
Mounting Type
Wall - Rear Mount
Insert Arrangement
28-51
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.