
GT 12C 1212 SKT RECP WALL
Mfr # GTC00G22851S
Zoro # G707504433
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
No. of Contacts
12
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC00G22851S
Zoro #
G707504433
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#12
Details
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 46A
No. of Contacts
12
Insert Material
Neoprene
Insert Arrangement
28-51
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.