Zoro Homepage

GT 12C 612 16 PIN RECP WALL

  • Mfr # GTC030A289P

  • Zoro # G507563272


product price: $59.79
/ea

Key Features

Operating Voltage AC V RMS Max
900
Crimp Wire Gauge
20, 18, 16, 14, 12
Sealing
Unsealed
Insert Arrangement
28-9
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030A289P
Zoro #
G507563272
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 6#12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.