Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 12C 612 616 PIN PLUG

  • Mfr # GTS06AF289P

  • Zoro # G607561819


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
No. of Contacts
12
Contact Plating
Silver
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06AF289P
Zoro #
G607561819
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 6#12

Details

Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
No. of Contacts
12
Contact Plating
Silver
Amperage Rating
13A & 23A
Mounting Type
Cable
Connector Style
Plug
Endbell Type
Cable Clamp - Extended
Contact Style
Pin
Crimp Wire Gauge
20, 18, 16, 14, 12
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Shielding
Yes
Termination Method
Solder
Contacts Supplied
Yes
Sealing
Unsealed
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Service Rating
D
Insert Material
Neoprene
Orientation
Straight
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Insert Arrangement
28-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.