Zoro Homepage

GT 12C 612 616 PIN RECP WALL

  • Mfr # GTC030289PLC

  • Zoro # G507563388


product price: $28.29
/ea

Key Features

Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-9
Crimp Wire Gauge
20, 18, 16, 14, 12
Contact Size
6#16, 6#12
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030289PLC
Zoro #
G507563388
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 6#12

Details

Shell Plating
Olive Drab Cadmium
Insert Arrangement
28-9
Crimp Wire Gauge
20, 18, 16, 14, 12
Termination Method
Crimp
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Operating Voltage DC
1250
Contact Mating Life
500
Connector Type
Circular
Shell Color
Olive Drab
Connector Style
Plug
Contacts Supplied
No
No. of Contacts
12
Insert Rotation/Keying
Normal
Mounting Type
Wall - Rear Mount
Endbell Type
None
Sealing
Unsealed
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Contact Plating
Silver
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Amperage Rating
13A & 23A
Service Rating
D
Contact Style
Pin
Shell Material
Aluminum Alloy
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.