Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 12C 612 616 PIN RECP WALL

  • Mfr # GTS030289P

  • Zoro # G007563383


product price: $32.99
/ea

Key Features

Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Contact Size
6#16, 6#12
Amperage Rating
13A & 23A
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS030289P
Zoro #
G007563383
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 6#12

Details

Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
900
Amperage Rating
13A & 23A
Service Rating
D
Connector Style
Plug
Shell Color
Olive Drab
Insert Arrangement
28-9
No. of Contacts
12
Endbell Type
None
Shielding
Yes
Contact Material
Copper Alloy
Crimp Wire Gauge
20, 18, 16, 14, 12
Sealing
Unsealed
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Contact Style
Pin
Connector Type
Circular
Contacts Supplied
Yes
Insert Material
Neoprene
Operating Voltage DC
1250
Mounting Type
Wall - Rear Mount
Orientation
Straight
Termination Method
Solder
Shell Material
Aluminum Alloy
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.