Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 12C 612 616 SKT RECP BOX

  • Mfr # GTC020R289S

  • Zoro # G607505769


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Connector Style
Receptacle
Contact Style
Socket
Operating Voltage AC V RMS Max
900
No. of Contacts
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC020R289S
Zoro #
G607505769
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
6#16, 6#12

Details

Operating Voltage DC
1250
Connector Style
Receptacle
Contact Style
Socket
Operating Voltage AC V RMS Max
900
No. of Contacts
12
Amperage Rating
13A & 23A
Insert Material
Neoprene
Termination Method
Crimp
Insert Arrangement
28-9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.