Zoro Homepage

GT 13C 1316 PIN RECP WALL RM

  • Mfr # GTC030R2011S

  • Zoro # G507563494


product price: $57.85
/ea

Key Features

Contact Size
13#16
Sealing
IP67
Mounting Type
Wall - Rear Mount
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC030R2011S
Zoro #
G507563494
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Sealing
IP67
Mounting Type
Wall - Rear Mount
Contact Mating Life
500
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Operating Voltage DC
250
Amperage Rating
13A
Contact Style
Socket
Insert Material
Neoprene
Contact Plating
Silver
Crimp Wire Gauge
20, 18, 16
Insert Rotation/Keying
Normal
Termination Method
Crimp
No. of Contacts
13
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Orientation
Straight
Insert Arrangement
20-11
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Service Rating
I
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.