Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 13C 1316 PLUG

  • Mfr # GTS06R2011S

  • Zoro # G607677213


product price: $71.29
/ea

Key Features

Contact Style
Socket
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
250
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GTS06R2011S
Zoro #
G607677213
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Contact Style
Socket
Shielding
Yes
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
250
Insert Rotation/Keying
Normal
Contact Plating
Silver
Insert Material
Neoprene
Mounting Type
Cable
No. of Contacts
13
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Connector Style
Plug
Insert Arrangement
20-11
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Orientation
Straight
Contact Mating Life
500
Connector Type
Circular
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Sealing
IP67
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Contacts Supplied
Yes
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.