Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 13C 1316 SKT PLUG

  • Mfr # GTC06A2011S

  • Zoro # G007514033


product price: $57.39
/ea

Key Features

Grommet & Seals Material
Neoprene
Termination Method
Crimp
Orientation
Straight
Sealing
Unsealed
Insert Arrangement
20-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2011S
Zoro #
G007514033
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Grommet & Seals Material
Neoprene
Termination Method
Crimp
Orientation
Straight
Sealing
Unsealed
Insert Arrangement
20-11
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Plating
Silver
Amperage Rating
13A
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Connector Type
Circular
Shielding
Yes
Operating Voltage DC
250
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Style
Socket
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
13
Service Rating
I
Operating Voltage AC V RMS Max
1000
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.