Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 13C 1316 SKT PLUG

  • Mfr # GTC06F2011S

  • Zoro # G307514108


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Grommet & Seals Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Service Rating
I
No. of Contacts
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06F2011S
Zoro #
G307514108
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Grommet & Seals Material
Neoprene
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Service Rating
I
No. of Contacts
13
Endbell Type
Environmental - Cable Clamp
Contact Material
Copper Alloy
Contact Plating
Silver
Shell Color
Olive Drab
Connector Type
Circular
Termination Method
Crimp
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Material
Neoprene
Sealing
IP67
Connector Style
Plug
Contact Style
Socket
Shell Material
Aluminum Alloy
Shielding
Yes
Orientation
Straight
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
20-11
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Operating Voltage DC
250
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.