Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 13C 1316 SKT PLUG

  • Mfr # GTC06R2011S

  • Zoro # G907514133


product price: $71.15
/ea

Key Features

Amperage Rating
13A
No. of Contacts
13
Operating Voltage AC V RMS Max
1000
Contacts Supplied
Yes
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R2011S
Zoro #
G907514133
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Amperage Rating
13A
No. of Contacts
13
Operating Voltage AC V RMS Max
1000
Contacts Supplied
Yes
Connector Type
Circular
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Endbell Type
Threaded - UNEF - Ext
Contact Style
Socket
Operating Voltage DC
250
Service Rating
I
Shielding
Yes
Insert Arrangement
20-11
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Sealing
IP67
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Shell Material
Aluminum Alloy
Contact Plating
Silver
Termination Method
Crimp
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.