Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 13C 1316 SKT PLUG

  • Mfr # GTS06F2011S

  • Zoro # G507513925


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
No. of Contacts
13
Contact Mating Life
500
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS06F2011S
Zoro #
G507513925
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Amperage Rating
13A
No. of Contacts
13
Contact Mating Life
500
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Voltage DC
250
Mounting Type
Cable
Shielding
Yes
Service Rating
I
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Connector Type
Circular
Grommet & Seals Material
Neoprene
Sealing
IP67
Endbell Type
Environmental - Cable Clamp
Contact Style
Socket
Insert Arrangement
20-11
Contact Plating
Silver
Insert Material
Neoprene
Connector Style
Plug
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.