Zoro Homepage

GT 13C 1316 SKT RECP WALL

  • Mfr # GTS0302011S

  • Zoro # G607500863


product price: $26.29
/ea

Key Features

Operating Voltage DC
250
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302011S
Zoro #
G607500863
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Operating Voltage DC
250
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Style
Socket
Operating Voltage AC V RMS Max
1000
Mounting Type
Wall - Rear Mount
Amperage Rating
13A
Specification
MIL-DTL-5015 Type
No. of Contacts
13
Shielding
Yes
Endbell Type
None
Connector Type
Connector Circular
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Sealing
Unsealed
Service Rating
I
Insert Arrangement
20-11
Contact Material
Copper Alloy
Termination Method
Crimp
Contact Plating
Silver
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.