Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 13C 1316 SKT RECP WALL RM

  • Mfr # GTC0302011SB30

  • Zoro # G507500857


product price: $63.19
/ea

Key Features

Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Connector Style
Receptacle
Amperage Rating
13A
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302011SB30
Zoro #
G507500857
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
13#16

Details

Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Connector Style
Receptacle
Amperage Rating
13A
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
No. of Contacts
13
Shielding
Yes
Mounting Type
Wall - Rear Mount
Sealing
Unsealed
Contact Plating
Gold
Insert Arrangement
20-11
Orientation
Straight
Service Rating
I
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Operating Voltage DC
250
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Endbell Type
None
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Contact Mating Life
500
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.