Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1012 416 PIN PLUG

  • Mfr # GTC06R2820P025

  • Zoro # G907556942


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
No. of Contacts
14
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06R2820P025
Zoro #
G907556942
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Specification
MIL-DTL-5015 Type
No. of Contacts
14
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Grommet & Seals Material
Neoprene
Connector Type
Connector Circular
Contacts Supplied
Yes
Crimp Wire Gauge
20, 18, 16, 14, 12
Shell Color
Black
Connector Style
Plug
Contact Mating Life
500
Insert Arrangement
28-20
Insert Rotation/Keying
Normal
Operating Voltage DC
700
Shielding
Yes
Operating Voltage AC V RMS Max
500
Shell Plating
Black Anodized
Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Mounting Type
Cable
Insert Material
Neoprene
Contact Material
Copper Alloy
Orientation
Straight
Contact Plating
Silver
Shell Material
Aluminum Alloy
Amperage Rating
13A & 23A
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.