Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1012, 416 PIN RECP

  • Mfr # GTC0302820PLC

  • Zoro # G507559541


product price: $30.35
/ea

Key Features

Contact Size
4#16, 10#12
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Contacts Supplied
No
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC0302820PLC
Zoro #
G507559541
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Contacts Supplied
No
Connector Type
Circular
Shell Color
Olive Drab
Sealing
Unsealed
Termination Method
Crimp
Operating Voltage DC
700
Contact Style
Pin
No. of Contacts
14
Shielding
Yes
Crimp Wire Gauge
20, 18, 16, 14, 12
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 23A
Mounting Type
Wall - Rear Mount
Service Rating
A
Insert Arrangement
28-20
Grommet & Seals Material
Neoprene
Endbell Type
None
Contact Plating
Silver
Connector Style
Plug
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.