Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1012 416 PIN RECP WAL

  • Mfr # GTS0302820P

  • Zoro # G007559294


product price: $47.15
/ea

Key Features

Sealing
Unsealed
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Contact Size
4#16, 10#12
Crimp Wire Gauge
20, 18, 16, 14, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302820P
Zoro #
G007559294
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Sealing
Unsealed
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16, 14, 12
Shell Plating
Olive Drab Cadmium
Endbell Type
None
Operating Voltage AC V RMS Max
500
Contact Style
Pin
No. of Contacts
14
Termination Method
Solder
Insert Rotation/Keying
Normal
Orientation
Straight
Contact Plating
Silver
Contacts Supplied
Yes
Contact Material
Copper Alloy
Amperage Rating
13A & 23A
Mounting Type
Wall - Rear Mount
Shielding
Yes
Contact Mating Life
500
Connector Type
Circular
Service Rating
A
Insert Arrangement
28-20
Shell Color
Olive Drab
Connector Style
Plug
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.