Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1012 416 PIN RECP WAL

  • Mfr # GTS0302820PW

  • Zoro # G707559426


product price: $47.15
/ea

Key Features

Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Contact Size
4#16, 10#12
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302820PW
Zoro #
G707559426
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
Unsealed
Contact Mating Life
500
Endbell Type
None
Service Rating
A
Contacts Supplied
Yes
Connector Type
Circular
Contact Material
Copper Alloy
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16, 14, 12
Orientation
Straight
Shell Color
Olive Drab
Rotation Angle
80
Insert Arrangement
28-20
Amperage Rating
13A & 23A
Contact Style
Pin
Connector Style
Plug
No. of Contacts
14
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Operating Voltage DC
700
Termination Method
Solder
Insert Rotation/Keying
W
Shielding
Yes
Mounting Type
Wall - Rear Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.