Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1012 416 PIN RECP WAL

  • Mfr # GTS0302820PZ

  • Zoro # G507559367


product price: $47.15
/ea

Key Features

Connector Style
Plug
Orientation
Straight
Contact Material
Copper Alloy
Sealing
Unsealed
Mounting Type
Wall - Rear Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS0302820PZ
Zoro #
G507559367
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16, 10#12

Details

Connector Style
Plug
Orientation
Straight
Contact Material
Copper Alloy
Sealing
Unsealed
Mounting Type
Wall - Rear Mount
Operating Voltage DC
700
No. of Contacts
14
Shell Material
Aluminum Alloy
Contact Mating Life
500
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-20
Connector Type
Circular
Rotation Angle
280
Termination Method
Solder
Amperage Rating
13A & 23A
Insert Material
Neoprene
Endbell Type
None
Grommet & Seals Material
Neoprene
Shielding
Yes
Shell Color
Olive Drab
Contact Plating
Silver
Insert Rotation/Keying
Z
Service Rating
A
Crimp Wire Gauge
20, 18, 16, 14, 12
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.