Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN PLUG

  • Mfr # GTC06A2027P

  • Zoro # G407558972


product price: $52.45
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Shell Color
Olive Drab
Contact Mating Life
500
Insert Arrangement
20-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2027P
Zoro #
G407558972
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Crimp Wire Gauge
20, 18, 16
Connector Style
Plug
Shell Color
Olive Drab
Contact Mating Life
500
Insert Arrangement
20-27
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A
Termination Method
Crimp
Service Rating
A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Orientation
Straight
Contact Plating
Silver
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
No. of Contacts
14
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Operating Voltage DC
700
Sealing
Unsealed
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contact Material
Copper Alloy
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.