Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN PLUG

  • Mfr # GTC06A2027PX

  • Zoro # G107558968


product price: $52.45
/ea

Key Features

Connector Type
Circular
Shell Color
Olive Drab
Contact Style
Pin
Amperage Rating
13A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06A2027PX
Zoro #
G107558968
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Connector Type
Circular
Shell Color
Olive Drab
Contact Style
Pin
Amperage Rating
13A
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Operating Voltage DC
700
Rotation Angle
110
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Contact Material
Copper Alloy
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Sealing
Unsealed
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Termination Method
Crimp
Insert Arrangement
20-27
Shell Plating
Olive Drab Cadmium
Service Rating
A
Insert Rotation/Keying
X
Orientation
Straight
Insert Material
Neoprene
No. of Contacts
14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.