Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN PLUG

  • Mfr # GTC06AF2027P

  • Zoro # G307559017


product price: $64.65
/ea

Key Features

Contact Mating Life
500
Orientation
Straight
Service Rating
A
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2027P
Zoro #
G307559017
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Contact Mating Life
500
Orientation
Straight
Service Rating
A
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Crimp Wire Gauge
20, 18, 16
Connector Type
Circular
No. of Contacts
14
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Connector Style
Plug
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Endbell Type
Cable Clamp - Extended
Operating Voltage DC
700
Contact Plating
Silver
Amperage Rating
13A
Termination Method
Crimp
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Shielding
Yes
Insert Arrangement
20-27
Contact Material
Copper Alloy
Contacts Supplied
Yes
Sealing
Unsealed
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.