Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GT 14C 1416 PIN PLUG

  • Mfr # GTC06AF2027PLC

  • Zoro # G607559014


product price: $52.69
/ea

Key Features

Sealing
Unsealed
Contact Plating
Silver
Contact Size
14#16
Orientation
Straight
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC06AF2027PLC
Zoro #
G607559014
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
14#16

Details

Sealing
Unsealed
Contact Plating
Silver
Orientation
Straight
Contacts Supplied
No
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Shell Color
Olive Drab
Connector Type
Circular
Contact Material
Copper Alloy
Termination Method
Crimp
Amperage Rating
13A
Contact Style
Pin
Mounting Type
Cable
Contact Mating Life
500
Service Rating
A
Grommet & Seals Material
Neoprene
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Insert Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
No. of Contacts
14
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Endbell Type
Cable Clamp - Extended
Insert Arrangement
20-27
Shielding
Yes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.